
3/8XRL 300 CLEAN PW3000 YELLOW
Mfr # 46572417
Zoro # G321904596
product price: $5.25
/eaSold in multiples of 300 for $1,575.00
Key Features
Hose Color
Black
Min. Bend Radius
2.5 in
Hose Outside Dia.
0.67 in
Cover Material
Modified Nitrile - Type C2
Tube Material
Nitrile - Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46572417
Zoro #
G321904596
UPC #
072053487824
Country of Origin
Mexico
Dimensions
Min. Bend Radius
2.5 in
Hose Outside Dia.
0.67 in
Hose Inside Dia.
0.38 in
Details
Hose Color
Black
Cover Material
Modified Nitrile - Type C2
Tube Material
Nitrile - Type C
Temp. Range
-40° F to +121° F
Color
Yellow
Working Pressure (PSI)
3000 psi
Vacuum Rating
30 in Hg
Description
RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.