Zoro Homepage

3/8XRL 300 CLEAN PW4000 BLACK

  • Mfr # 46579379

  • Zoro # G921904408


product price: $5.69
/ea
Sold in multiples of 300 for $1,707.00

Key Features

Tube Material
Nitrile - Type C
Hose Color
Black
Color
Black
Vacuum Rating
30 in Hg
Temp. Range
-40° F to +121° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46579379
Zoro #
G921904408
UPC #
770075730729
Country of Origin
Mexico

Dimensions

Hose Outside Dia.
0.67 in
Min. Bend Radius
2.5 in
Hose Inside Dia.
0.38 in

Details

Tube Material
Nitrile - Type C
Hose Color
Black
Color
Black
Vacuum Rating
30 in Hg
Temp. Range
-40° F to +121° F
Cover Material
Modified Nitrile - Type C2
Working Pressure (PSI)
4000 psi

Description

RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.