Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8XRL 4219G FUEL LINE 50

  • Mfr # 42190109

  • Zoro # G121903690


product price: $2.85
/ea
Sold in multiples of 550 for $1,567.50

Key Features

Hose Color
Black
Hose Outside Dia.
0.62 in
Tube Material
Nitrile - Type C
Vacuum Rating
24 in Hg
Max. Working Pressure (PSI)
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42190109
Zoro #
G121903690
UPC #
072053133356
Country of Origin
Mexico

Dimensions

Hose Outside Dia.
0.62 in
Hose Inside Dia.
0.38 in
Bend Radius
4 in

Details

Hose Color
Black
Tube Material
Nitrile - Type C
Vacuum Rating
24 in Hg
Max. Working Pressure (PSI)
50 psi
Hose Cover Material
Modified Nitrile - Type C2
Color
Black
Temp. Range
-40° F to +125° F

Description

RECOMMENDED FOR: Fuel line applications to provide flexible connections between rigid fuel distribution lines and the engine. Also for use in evaporative emission control systems and as a vent line.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.