Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8XRL 750 DATA CENTER COOLING

  • Mfr # 42170036

  • Zoro # G921903562


product price: $9.49
/ea
Sold in multiples of 750 for $7,117.50

Key Features

Working Pressure (PSI)
400 psi
Bend Radius (In.)
3 in
Pneumatic Hose Color
Black
Tube Material
Peroxide-Cured EPDM
Pneumatic Hose Inside Dia
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42170036
Zoro #
G921903562
UPC #
770075869986
Country of Origin
United States

Dimensions

Bend Radius (In.)
3 in
Outside Dia.
0.66 in

Details

Working Pressure (PSI)
400 psi
Pneumatic Hose Color
Black
Tube Material
Peroxide-Cured EPDM
Pneumatic Hose Inside Dia
0.38 in
Cover Material
EPDM
Max Temp
+125° F

Description

The Gates Data Center Cooling Hose is designed for transferring coolant fluid in high performance computers and data centers to help control the temperature of the operating systems. Featuring a zinc-free peroxide-cured EPDM tube and a VW-1 rated flame-resistant EPDM cover, this hose offers flexibility and long-lasting performance in thermal management applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.