
3/8XRL CLEAN WASHDOWN 1000 YLW
Mfr # 32170585
Zoro # G621904371
product price: $7.45
/eaSold in multiples of 750 for $5,587.50
Key Features
Hose Outside Dia.
0.73 in
Hose Cover Material
Modified Nitrile - Type C2
Vacuum Rating
30 in Hg
Hose Inside Dia.
0.38 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32170585
Zoro #
G621904371
UPC #
072053645101
Country of Origin
United States
Dimensions
Hose Outside Dia.
0.73 in
Hose Inside Dia.
0.38 in
Bend Radius
4 in
Details
Hose Cover Material
Modified Nitrile - Type C2
Vacuum Rating
30 in Hg
Color
Yellow
Hose Color
Black
Temp. Range
-40° F to +100° F
Tube Material
Modified Nitrile - Type C2
Max. Working Pressure (PSI)
1000 psi
Description
RECOMMENDED FOR: High-pressure washer operations using mild detergents; ideal for meat, poultry and other food processing plants. Cover is resistant to weather, oil, animal fat, abrasion and heat encountered in food plant cleaning applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.