3/8XRL FUEL LINE 50 BARRICADE
Mfr # 42195523
Zoro # G421904960
product price: $4.75
/eaSold in multiples of 550 for $2,612.50
Key Features
Tube Material
HNBR - Type C1
Hose Outside Dia.
0.62 in
Color
Black
Bend Radius
3.35 in
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42195523
Zoro #
G421904960
UPC #
770075410249
Country of Origin
Mexico
Dimensions
Hose Outside Dia.
0.62 in
Bend Radius
3.35 in
Hose Inside Dia.
0.38 in
Details
Tube Material
HNBR - Type C1
Color
Black
Hose Color
Black
Temp. Range
-40° F to +125° F
Hose Cover Material
Nitrile - Type C
Vacuum Rating
24 in Hg
Max. Working Pressure (PSI)
50 psi
Description
RECOMMENDED FOR: Off-road vehicles and small engine applications, where low fuel permeation is required. Gasoline, Gasoline/Ethanol (E10, E15, E85), 100% Methanol only (Methanol blends not recommended). Diesel, Diesel/Bio-Diesel blends, 100% Bio-Diesel (SME, RME, and PME Bio-Diesels are acceptable).
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.