
3/8XRL FUEL LP350
Mfr # 32201202
Zoro # G821903983
product price: $7.59
/eaSold in multiples of 700 for $5,313.00
Key Features
Inside Dia.
0.38 in
Bend Radius
3 in
Vacuum Rating
30 in Hg
Tube Material
Nitrile - Type C
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32201202
Zoro #
G821903983
UPC #
770075297345
Country of Origin
Mexico
Dimensions
Inside Dia.
0.38 in
Bend Radius
3 in
Outside Dia.
0.74 in
Details
Vacuum Rating
30 in Hg
Tube Material
Nitrile - Type C
Color
Black
Max. Temp.
+82° F
Description
RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.