Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8XRL PLANT XTRM 300 LOL RED

  • Mfr # 32011111

  • Zoro # G621903640


product price: $4.19
/ea
Sold in multiples of 300 for $1,257.00

Key Features

Outside Dia.
0.63 in
Tube Material
Nitrile - Type C
Working Pressure (PSI)
300 psi
Pneumatic Hose Color
Black
Bend Radius (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32011111
Zoro #
G621903640
UPC #
072053675788
Country of Origin
Mexico

Dimensions

Outside Dia.
0.63 in
Bend Radius (In.)
3 in

Details

Tube Material
Nitrile - Type C
Working Pressure (PSI)
300 psi
Pneumatic Hose Color
Black
Max Temp
+100° F
Pneumatic Hose Inside Dia
0.38 in
Cover Material
Modified Nitrile - Type C2

Description

RECOMMENDED FOR: Petroleum-based hydraulic oils, water, glycol anti-freeze solutions, hot lubricating oils, and air.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.