Zoro Homepage

3/B96 Hi-Power II PowerBand V-Belts

  • Mfr # 90933096

  • Zoro # G021904186


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Number of Ribs
3
Thickness
0.47 in
V-Belt Section
B
Outside Length
98.9 in
Top Width
2.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90933096
Zoro #
G021904186
UPC #
072053259292
Country of Origin
Mexico

Dimensions

Thickness
0.47 in
Outside Length
98.9 in
Top Width
2.16 in

Details

Number of Ribs
3
V-Belt Section
B
Reinforcing Cord Material
Polyester
Material
Smooth

Description

The wrapped classical section Hi-Power V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.