
3/CX105 Tri-Power PowerBand Belts
Mfr # 90993105
Zoro # G321905753
product price: $681.99
/ea
Free Shipping & Returns
Key Features
Outside Length
107.73 in
Reinforcing Cord Material
Polyester
Number of Ribs
3
V-Belt Section
CX
Material
Notched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90993105
Zoro #
G321905753
UPC #
770075589464
Country of Origin
United States
Dimensions
Outside Length
107.73 in
Top Width
2.88 in
Thickness
0.55 in
Details
Reinforcing Cord Material
Polyester
Number of Ribs
3
V-Belt Section
CX
Material
Notched
Description
Built for superior performance on heavy duty classical cross-section drives. The raw edge, Ethylene Elastomer construction and special notch design makes the Tri-Power belt especially suited for small diameter pulleys and back side idler drives.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.