
3L400K PoweRated V-Belts
Mfr # 84236740
Zoro # G621905750
product price: $34.25
/eaKey Features
Top Width
3/8 in
Outside Length
39.9 in
V-Belt Section
3L
Thickness
0.24 in
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84236740
Zoro #
G621905750
UPC #
072053004106
Country of Origin
Mexico
Dimensions
Top Width
3/8 in
Outside Length
39.9 in
Thickness
0.24 in
Details
V-Belt Section
3L
Material
Smooth
Number of Ribs
1
Reinforcing Cord Material
Aramid
Description
Designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch and provide longer service life.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.