Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3L500K PoweRated V-Belts

  • Mfr # 84236750

  • Zoro # G421904625


product price: $39.35
/ea

Key Features

Reinforcing Cord Material
Aramid
Thickness
0.24 in
Top Width
3/8 in
V-Belt Section
3L
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84236750
Zoro #
G421904625
UPC #
072053004205
Country of Origin
Mexico

Dimensions

Thickness
0.24 in
Top Width
3/8 in
Outside Length
49.9 in

Details

Reinforcing Cord Material
Aramid
V-Belt Section
3L
Number of Ribs
1
Material
Smooth

Description

Designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch and provide longer service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.