
3L570K PoweRated V-Belts
Mfr # 84236757
Zoro # G121904536
product price: $51.49
/eaKey Features
Number of Ribs
1
V-Belt Section
3L
Top Width
3/8 in
Reinforcing Cord Material
Aramid
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84236757
Zoro #
G121904536
UPC #
072053078718
Country of Origin
Mexico
Dimensions
Top Width
3/8 in
Thickness
0.24 in
Outside Length
56.9 in
Details
Number of Ribs
1
V-Belt Section
3L
Reinforcing Cord Material
Aramid
Material
Smooth
Description
Designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch and provide longer service life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.