
3M185 Polyflex Belts
Mfr # 89010185
Zoro # G321905432
product price: $23.55
/eaKey Features
Top Width
1/8 in
Outside Length
7.28 in
Reinforcing Cord Material
Polyester
Number of Ribs
1
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89010185
Zoro #
G321905432
UPC #
072053265996
Country of Origin
United States
Dimensions
Top Width
1/8 in
Outside Length
7.28 in
Thickness
0.08 in
Details
Reinforcing Cord Material
Polyester
Number of Ribs
1
Material
Smooth
V-Belt Section
3M
Description
Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.