
3M630 Polyflex Belts
Mfr # 89010630
Zoro # G621905385
product price: $28.59
/eaKey Features
Thickness
0.08 in
Number of Ribs
1
Outside Length
24.8 in
V-Belt Section
3M
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89010630
Zoro #
G621905385
UPC #
072053266498
Country of Origin
United States
Dimensions
Thickness
0.08 in
Outside Length
24.8 in
Top Width
1/8 in
Details
Number of Ribs
1
V-Belt Section
3M
Material
Smooth
Reinforcing Cord Material
Polyester
Description
Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.