3V1060 V-Belt, 106 in Outside Length, 3 7/32 in Top Width, 0.328 in Thickness

  • Mfr # 8/3V1060

  • Zoro # G716211063


product price:  $477.99
/ea
Free Shipping & Returns

Key Features

Industry Number
3V1060
Outside Length
106 in
Top Width
3 7/32 in
Reinforcing Cord Material
Polyester
Thickness
0.328 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8/3V1060
Zoro #
G716211063
UPC #
072053481006
Country of Origin
Mexico

Dimensions

Outside Length
106 in
Top Width
3 7/32 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3V

Details

Item
V-Belt
Industry Number
3V1060
Reinforcing Cord Material
Polyester
Belt Material
Neoprene
Number of Bands
8
Belt Series
Super HC(R) PowerBand(R) Belts
Resistance Properties
Heat Resistant, Oil Resistant
Application
Heavy Duty Industrial
Edge Construction
Wrapped
Color
Black
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
180 Degrees F
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Standards
ARPM, REACH, RoHS2

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V1060, Number of Bands 8, Outside Length 106 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 3 7/32 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.