3V1120 V-Belt, 112 in Outside Length, 1 19/32 in Top Width, 0.328 in Thickness
Mfr # 4/3V1120
Zoro # G616064202
product price:Â $304.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
3V1120
Outside Length
112 in
Top Width
1 19/32 in
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4/3V1120
Zoro #
G616064202
UPC #
072053277401
Country of Origin
Mexico
Dimensions
Outside Length
112 in
Top Width
1 19/32 in
Thickness
0.328 in
Belt Trade Size
3V
Rib Width
0.375 in
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
3V1120
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Series
Super HC(R) PowerBand(R) Belts
Application
Heavy Duty Industrial
Belt Material
Neoprene
Edge Construction
Wrapped
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
4
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
180 Degrees F
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Color
Black
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V1120, Number of Bands 4, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 0.328 in, Top Width 1 19/32 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Duty Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Super HC(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.