3V1250 V-Belt, 125 in Outside Length, 3 7/32 in Top Width, 0.328 in Thickness
Mfr # 8/3V1250
Zoro # G416063696
product price:Â $591.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
3V1250
Outside Length
125 in
Top Width
3 7/32 in
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8/3V1250
Zoro #
G416063696
UPC #
072053481020
Country of Origin
Mexico
Dimensions
Outside Length
125 in
Top Width
3 7/32 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3V
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
3V1250
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
180 Degrees F
Edge Construction
Wrapped
Belt Series
Super HC(R) PowerBand(R) Belts
Number of Bands
8
Application
Heavy Duty Industrial
Color
Black
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V1250, Number of Bands 8, Outside Length 125 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 3 7/32 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.