3V315 V-Belt, 31.5 in Outside Length, 1 3/16 in Top Width, 0.328 in Thickness
Mfr # 3/3V315
Zoro # G116064634
product price:Â $74.79
/eaKey Features
V-Belt Type
Banded
Industry Number
3V315
Outside Length
31.5 in
Top Width
1 3/16 in
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3/3V315
Zoro #
G116064634
UPC #
072053261301
Country of Origin
United States
Dimensions
Outside Length
31.5 in
Top Width
1 3/16 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3V
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
3V315
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-22 Degrees F
Belt Series
Super HC(R) PowerBand(R) Belts
Color
Black
Maximum Operating Temperature
180 Degrees F
Application
Heavy Duty Industrial
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Number of Bands
3
Belt Material
Neoprene
Edge Construction
Wrapped
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V315, Number of Bands 3, Outside Length 31.5 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 1 3/16 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.