3V315 V-Belt, 31.5 in Outside Length, 25/32 in Top Width, 0.328 in Thickness, 2 Ribs

  • Mfr # 2/3V315

  • Zoro # G316210961


product price:  $48.89
/ea

Key Features

Belt Series
Super HC(R) PowerBand(R) Belts
Industry Number
3V315
Number of Ribs
2
Top Width
25/32 in
Thickness
0.328 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2/3V315
Zoro #
G316210961
UPC #
072053245400
Country of Origin
United States

Dimensions

Top Width
25/32 in
Thickness
0.328 in
Outside Length
31.5 in
Rib Width
0.375 in
Belt Trade Size
3V

Details

Item
V-Belt
Belt Series
Super HC(R) PowerBand(R) Belts
Industry Number
3V315
Number of Ribs
2
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Number of Bands
2
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Belt Material
Neoprene
Color
Black
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
180 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Application
Heavy Duty Industrial
Edge Construction
Wrapped
Banded Belt
No
V-Belt Section
3V
Material
Polychloroprene (Neoprene)
For Use With
Super HC® Sheaves

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V315, Number of Bands 2, Outside Length 31.5 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 25/32 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.