3V500 V-Belt, 50 in Outside Length, 1 3/16 in Top Width, 0.328 in Thickness
Mfr # 3/3V500
Zoro # G216064633
product price:Â $95.29
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
3V500
Outside Length
50 in
Top Width
1 3/16 in
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3/3V500
Zoro #
G216064633
UPC #
072053261387
Country of Origin
United States
Dimensions
Outside Length
50 in
Top Width
1 3/16 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3V
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
3V500
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Belt Series
Super HC(R) PowerBand(R) Belts
Resistance Properties
Heat Resistant, Oil Resistant
Color
Black
Maximum Operating Temperature
180 Degrees F
Application
Heavy Duty Industrial
Edge Construction
Wrapped
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Number of Bands
3
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V500, Number of Bands 3, Outside Length 50 in, Reinforcing Cord Material Polyester, Thickness 0.328 in, Top Width 1 3/16 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Duty Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Super HC(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.