3V560 V-Belt, 56 in Outside Length, 25/32 in Top Width, 0.328 in Thickness
Mfr # 2/3V560
Zoro # G316064519
product price:Â $86.19
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
3V560
Outside Length
56 in
Top Width
25/32 in
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2/3V560
Zoro #
G316064519
UPC #
072053245523
Country of Origin
United States
Dimensions
Outside Length
56 in
Top Width
25/32 in
Thickness
0.328 in
Belt Trade Size
3V
Rib Width
0.375 in
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
3V560
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
180 Degrees F
Number of Bands
2
Edge Construction
Wrapped
Application
Heavy Duty Industrial
Belt Series
Super HC(R) PowerBand(R) Belts
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Color
Black
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V560, Number of Bands 2, Outside Length 56 in, Reinforcing Cord Material Polyester, Thickness 0.328 in, Top Width 25/32 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Duty Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Super HC(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.