3V600 V-Belt, 60 in Outside Length, 1 3/16 in Top Width, 0.328 in Thickness

  • Mfr # 3/3V600

  • Zoro # G316210954


product price:  $85.79
/ea
Free Shipping & Returns

Key Features

Industry Number
3V600
Outside Length
60 in
Top Width
1 3/16 in
Reinforcing Cord Material
Polyester
Thickness
0.328 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/3V600
Zoro #
G316210954
UPC #
072053261424
Country of Origin
United States

Dimensions

Outside Length
60 in
Top Width
1 3/16 in
Thickness
0.328 in
Belt Trade Size
3V
Rib Width
0.375 in

Details

Item
V-Belt
Industry Number
3V600
Reinforcing Cord Material
Polyester
Edge Construction
Wrapped
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
180 Degrees F
Color
Black
Belt Series
Super HC(R) PowerBand(R) Belts
Belt Material
Neoprene
Number of Bands
3
Application
Heavy Duty Industrial

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V600, Number of Bands 3, Outside Length 60 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 1 3/16 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.