Shop GATES
See all product information
Create Account
3V670 V-Belt, 67 in Outside Length, 3 7/32 in Top Width, 0.328 in Thickness
Mfr # 8/3V670
Zoro # G416211103
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super HC PowerBand
V-Belt Section
3V
Industry Number
3V670
Number of Ribs
8
Top Width
3 7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8/3V670
- Zoro #
- G416211103
- UPC #
- 072053762297
- Country of Origin
- United States
Dimensions
- Top Width
- 3 7/32 in
- Thickness
- 0.35 in
- Outside Length
- 67 in
- Rib Width
- 0.375 in
- Belt Trade Size
- 3V
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V670, Number of Bands 8, Outside Length 67 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 3 7/32 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.