3V710 V-Belt, 71 in Outside Length, 2 in Top Width, 0.328 in Thickness
Mfr # 5/3V710
Zoro # G416064358
product price:Â $231.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
3V710
Outside Length
71 in
Top Width
2 in
Material
Gates Neoprene Compound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/3V710
Zoro #
G416064358
UPC #
072053287646
Country of Origin
United States
Dimensions
Outside Length
71 in
Top Width
2 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3V
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
3V710
Material
Gates Neoprene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Edge Construction
Wrapped
Number of Bands
5
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Maximum Operating Temperature
180 Degrees F
Color
Black
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Neoprene
Belt Series
Super HC(R) PowerBand(R) Belts
Application
Heavy Duty Industrial
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V710, Number of Bands 5, Outside Length 71 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 2 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.