3V900 V-Belt, 90 in Outside Length, 1 19/32 in Top Width, 0.328 in Thickness

  • Mfr # 4/3V900

  • Zoro # G116064191


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Industry Number
3V900
Outside Length
90 in
Top Width
1 19/32 in
Reinforcing Cord Material
Polyester
Thickness
0.328 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4/3V900
Zoro #
G116064191
UPC #
072053277685
Country of Origin
Mexico

Dimensions

Outside Length
90 in
Top Width
1 19/32 in
Thickness
0.328 in
Belt Trade Size
3V
Rib Width
0.375 in

Details

Item
V-Belt
Industry Number
3V900
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Maximum Operating Temperature
180 Degrees F
Application
Heavy Duty Industrial
Number of Bands
4
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Edge Construction
Wrapped
Color
Black
Resistance Properties
Heat Resistant, Oil Resistant
Belt Series
Super HC(R) PowerBand(R) Belts

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V900, Number of Bands 4, Outside Length 90 in, Reinforcing Cord Material Polyester, Thickness 0.328 in, Top Width 1 19/32 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Duty Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Super HC(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.