3V950 V-Belt, 95 in Outside Length, 1 19/32 in Top Width, 0.328 in Thickness
Mfr # 4/3V950
Zoro # G116064269
product price:Â $251.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
3V950
Outside Length
95 in
Top Width
1 19/32 in
Material
Gates Neoprene Compound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4/3V950
Zoro #
G116064269
UPC #
072053277692
Country of Origin
Mexico
Dimensions
Outside Length
95 in
Top Width
1 19/32 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3V
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
3V950
Material
Gates Neoprene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Color
Black
Edge Construction
Wrapped
Belt Series
Super HC(R) PowerBand(R) Belts
Minimum Operating Temperature
-22 Degrees F
Application
Heavy Duty Industrial
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Neoprene
Number of Bands
4
Maximum Operating Temperature
180 Degrees F
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V950, Number of Bands 4, Outside Length 95 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 1 19/32 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.