3VX1000 V-Belt, 100 in Outside Length, 1 19/32 in Top Width, 0.328 in Thickness

  • Mfr # 4/3VX1000

  • Zoro # G416210854


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Industry Number
3VX1000
Outside Length
100 in
Top Width
1 19/32 in
Reinforcing Cord Material
Polyester
Thickness
0.328 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/3VX1000
Zoro #
G416210854
UPC #
072053277067
Country of Origin
United States

Dimensions

Outside Length
100 in
Top Width
1 19/32 in
Thickness
0.328 in
Belt Trade Size
3VX
Rib Width
0.375 in

Details

Item
V-Belt
Industry Number
3VX1000
Reinforcing Cord Material
Polyester
Number of Bands
4
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-60 Degrees F
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Belt Material
Ethylene Elastomer
Standards
ARPM, REACH, RoHS2
Edge Construction
Raw Edge
Application
Heavy Duty Industrial
Maximum Operating Temperature
250 Degrees F
Color
Black

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX1000, Number of Bands 4, Outside Length 100 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 1 19/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.