3VX1000 V-Belt, 100 in Outside Length, 25/32 in Top Width, 0.328 in Thickness

  • Mfr # 2/3VX1000

  • Zoro # G216210856


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Industry Number
3VX1000
Outside Length
100 in
Top Width
25/32 in
Reinforcing Cord Material
Polyester
Thickness
0.328 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/3VX1000
Zoro #
G216210856
UPC #
072053244953
Country of Origin
United States

Dimensions

Outside Length
100 in
Top Width
25/32 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3VX

Details

Item
V-Belt
Industry Number
3VX1000
Reinforcing Cord Material
Polyester
Maximum Operating Temperature
250 Degrees F
Standards
ARPM, REACH, RoHS2
Edge Construction
Raw Edge
Resistance Properties
Heat Resistant, Oil Resistant
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Color
Black
Belt Material
Ethylene Elastomer
Minimum Operating Temperature
-60 Degrees F
Application
Heavy Duty Industrial
Number of Bands
2

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX1000, Number of Bands 2, Outside Length 100 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 25/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.