Shop GATES

3VX1120 V-Belt, 112 in Outside Length, 1 19/32 in Top Width, 0.328 in Thickness

  • Mfr # 4/3VX1120

  • Zoro # G216210863


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Super HC Molded Notch PowerBand
V-Belt Section
3VX
Industry Number
3VX1120
Number of Ribs
4
Top Width
1-19/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4/3VX1120
Zoro #
G216210863
UPC #
072053277081
Country of Origin
United States

Dimensions

Top Width
1-19/32 in
Thickness
0.31 in
Outside Length
112 in
Belt Trade Size
3VX
Rib Width
0.375 in

Details

Item
Banded Cogged Narrow V-Belt
Belt Series
Super HC Molded Notch PowerBand
V-Belt Section
3VX
Industry Number
3VX1120
Number of Ribs
4
Material
Ethylene Elastomeric
Reinforcing Cord Material
Polyester
Standards
ARPM
Resistance Properties
Heat-Resistant, Oil-Resistant
Minimum Operating Temperature
-60 Degrees F
Belt Material
Ethylene Elastomer
Number of Bands
4
Edge Construction
Raw Edge
Maximum Operating Temperature
250 Degrees F
Color
Black
Application
Heavy Industry
For Use With
Super HC® Sheaves
Banded Belt
No
Temp. Range
-60 Degrees to 250 Degrees F
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX1120, Number of Bands 4, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 1 19/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.