3VX1120 V-Belt, 112 in Outside Length, 1 3/16 in Top Width, 0.328 in Thickness, 3 Ribs
Mfr # 3/3VX1120
Zoro # G616210869
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Industry Number
3VX1120
Outside Length
112 in
Number of Ribs
3
Top Width
1 3/16 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3/3VX1120
Zoro #
G616210869
UPC #
072053260861
Country of Origin
United States
Dimensions
Outside Length
112 in
Top Width
1 3/16 in
Thickness
0.328 in
Belt Trade Size
3VX
Rib Width
0.375 in
Details
Item
V-Belt
Industry Number
3VX1120
Number of Ribs
3
Reinforcing Cord Material
Polyester
Application
Heavy Duty Industrial
Maximum Operating Temperature
250 Degrees F
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Edge Construction
Raw Edge
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Standards
ARPM, REACH, RoHS2
Number of Bands
3
Color
Black
Belt Material
Ethylene Elastomer
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX1120, Number of Bands 3, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 1 3/16 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.