3VX1120 V-Belt, 112 in Outside Length, 2 13/32 in Top Width, 0.328 in Thickness

  • Mfr # 6/3VX1120

  • Zoro # G316210923


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Industry Number
3VX1120
Outside Length
112 in
Top Width
2 13/32 in
Reinforcing Cord Material
Polyester
Thickness
0.328 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6/3VX1120
Zoro #
G316210923
UPC #
072053341553
Country of Origin
United States

Dimensions

Outside Length
112 in
Top Width
2 13/32 in
Thickness
0.328 in
Belt Trade Size
3VX
Rib Width
0.375 in

Details

Item
V-Belt
Industry Number
3VX1120
Reinforcing Cord Material
Polyester
Minimum Operating Temperature
-60 Degrees F
Edge Construction
Raw Edge
Number of Bands
6
Color
Black
Standards
ARPM, REACH, RoHS2
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Resistance Properties
Heat Resistant, Oil Resistant
Application
Heavy Duty Industrial
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
250 Degrees F

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX1120, Number of Bands 6, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 2 13/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.