Shop GATES

3VX1180 Banded Cogged, Wedge V-Belt, 118 in Outside Length, 3/8 in Top Width, 0.328 in Thickness

  • Mfr # 6/3VX1180

  • Zoro # G816210829


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Super HC Molded Notch PowerBand
V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX1180
Number of Ribs
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6/3VX1180
Zoro #
G816210829
UPC #
072053695359
Country of Origin
United States

Dimensions

Top Width
3/8 in
Thickness
0.35 in
Outside Length
118 in
Rib Width
0.375 in
Belt Trade Size
3VX

Details

Item
Banded Cogged Narrow V-Belt
Belt Series
Super HC Molded Notch PowerBand
V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX1180
Number of Ribs
6
Material
Ethylene Elastomeric
Reinforcing Cord Material
Polyester
Standards
ARPM
Application
Heavy Industry
Edge Construction
Raw Edge
Minimum Operating Temperature
-60 Degrees F
Number of Bands
6
Belt Material
Ethylene Elastomer
Resistance Properties
Heat-Resistant, Oil-Resistant
Color
Black
Maximum Operating Temperature
250 Degrees F
For Use With
Super HC® Sheaves
Banded Belt
No
Temp. Range
-60 Degrees to 250 Degrees F
Profile Type
Single-Sided
System of Measurement
Inch

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX1180, Number of Bands 6, Outside Length 118 in, Reinforcing Cord Material Polyester, Thickness 0.328 in, Top Width 2 13/32 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.