3VX1180 Cogged, Wedge V-Belt, 118 in Outside Length, 3/8 in Top Width, 0.328 in Thickness
Mfr # 3VX1180
Zoro # G916065688
product price:Â $43.19
/eaKey Features
V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX1180
Outside Length
118 in
Top Width
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3VX1180
Zoro #
G916065688
UPC #
072053266603
Country of Origin
United States
Dimensions
Outside Length
118 in
Top Width
3/8 in
Thickness
0.328 in
Belt Trade Size
3VX
Rib Width
0.375 in
Details
Item
Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX1180
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
250 Degrees F
Belt Material
Ethylene Elastomer
Application
Industrial, Heavy Duty Drives
Belt Series
Super HC(R) Molded Notch Belts
Edge Construction
Raw Edge
Minimum Operating Temperature
-60 Degrees F
Number of Bands
1
Color
Black
Resistance Properties
Heat Resistant, Oil Resistant
Description
Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX1180, Number of Bands 1, Outside Length 118 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.