3VX335 V-Belt, 33.5 in Outside Length, 1 3/16 in Top Width, 0.328 in Thickness

  • Mfr # 3/3VX335

  • Zoro # G316210770


product price: $74.79
/ea

Key Features

Industry Number
3VX335
Outside Length
33.5 in
Top Width
1 3/16 in
Reinforcing Cord Material
Polyester
Thickness
0.328 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/3VX335
Zoro #
G316210770
UPC #
072053260960
Country of Origin
United States

Dimensions

Outside Length
33.5 in
Top Width
1 3/16 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3VX

Details

Item
V-Belt
Industry Number
3VX335
Reinforcing Cord Material
Polyester
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Ethylene Elastomer
Number of Bands
3
Standards
ARPM, REACH, RoHS2
Application
Heavy Duty Industrial
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-60 Degrees F
Edge Construction
Raw Edge
Color
Black

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX335, Number of Bands 3, Outside Length 33.5 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 1 3/16 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.