3VX355 V-Belt, 35.5 in Outside Length, 25/32 in Top Width, 0.328 in Thickness, 2 Ribs
Mfr # 2/3VX355
Zoro # G316210817
product price: $52.19
/eaKey Features
Industry Number
3VX355
Outside Length
35.5 in
Number of Ribs
2
Top Width
25/32 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2/3VX355
Zoro #
G316210817
UPC #
072053245097
Country of Origin
United States
Dimensions
Outside Length
35.5 in
Top Width
25/32 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3VX
Details
Item
V-Belt
Industry Number
3VX355
Number of Ribs
2
Reinforcing Cord Material
Polyester
Number of Bands
2
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Raw Edge
Belt Material
Ethylene Elastomer
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
250 Degrees F
Application
Heavy Duty Industrial
Color
Black
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX355, Number of Bands 2, Outside Length 35.5 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 25/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.