
3VX425 V-Belt, 42.5 in Outside Length, 25/32 in Top Width, 0.328 in Thickness
Mfr # 2/3VX425
Zoro # G116063088
product price:Â $59.18
/eaKey Features
V-Belt Type
Banded
Industry Number
3VX425
Outside Length
42.5 in
Top Width
25/32 in
Material
Gates Ethylene Compound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2/3VX425
Zoro #
G116063088
UPC #
072053245127
Country of Origin
United States
Dimensions
Outside Length
42.5 in
Top Width
25/32 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3VX
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
3VX425
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-60 Degrees F
Belt Material
Ethylene Elastomer
Number of Bands
2
Color
Black
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Edge Construction
Raw Edge
Application
Heavy Duty Industrial
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX425, Number of Bands 2, Outside Length 42.5 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 25/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.