
3VX425 V-Belt, 42.5 in Outside Length, 3/8 in Top Width, 0.328 in Thickness
Mfr # 3VX425
Zoro # G416065591
product price: $14.27
/eaKey Features
Industry Number
3VX425
Outside Length
42.5 in
Top Width
3/8 in
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VX425
Zoro #
G416065591
UPC #
072053266917
Country of Origin
United States
Dimensions
Outside Length
42.5 in
Top Width
3/8 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3VX
Details
Item
V-Belt
Industry Number
3VX425
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Number of Bands
1
Minimum Operating Temperature
-60 Degrees F
Belt Material
Ethylene Elastomer
Edge Construction
Raw Edge
Color
Black
Belt Series
Super HC(R) Molded Notch Belts
Resistance Properties
Heat Resistant, Oil Resistant
Application
Industrial, Heavy Duty Drives
Maximum Operating Temperature
250 Degrees F
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX425, Number of Bands 1, Outside Length 42.5 in, Reinforcing Cord Material Polyester, Thickness 0.328 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.