3VX450 V-Belt, 45 in Outside Length, 1 3/16 in Top Width, 0.328 in Thickness
Mfr # 3/3VX450
Zoro # G716065406
product price: $95.89
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
3VX450
Outside Length
45 in
Top Width
1 3/16 in
Material
Ethylene Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/3VX450
Zoro #
G716065406
UPC #
072053261011
Country of Origin
United States
Dimensions
Outside Length
45 in
Top Width
1 3/16 in
Thickness
0.328 in
Belt Trade Size
3VX
Rib Width
0.375 in
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
3VX450
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-60 Degrees F
Number of Bands
3
Application
Heavy Duty Industrial
Belt Material
Ethylene Elastomer
Edge Construction
Raw Edge
Color
Black
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
250 Degrees F
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX450, Number of Bands 3, Outside Length 45 in, Reinforcing Cord Material Polyester, Thickness 0.328 in, Top Width 1 3/16 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.