3VX464 V-Belt, 46.4 in Outside Length, 3/8 in Top Width, 0.328 in Thickness, 1 Ribs
Mfr # 3VX464
Zoro # G716152878
product price:Â $20.49
/eaKey Features
Industry Number
3VX464
Outside Length
46.4 in
Number of Ribs
1
Top Width
3/8 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3VX464
Zoro #
G716152878
UPC #
770075152118
Country of Origin
United States
Dimensions
Outside Length
46.4 in
Top Width
3/8 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3VX
Details
Item
V-Belt
Industry Number
3VX464
Number of Ribs
1
Reinforcing Cord Material
Polyester
Belt Material
Ethylene Elastomer
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-60 Degrees F
Standards
ARPM, REACH, RoHS2
Color
Black
Number of Bands
1
Application
Industrial, Heavy Duty Drives
Maximum Operating Temperature
250 Degrees F
Belt Series
Super HC(R) Molded Notch Belts
Edge Construction
Raw Edge
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX464, Number of Bands 1, Outside Length 46.4 in, Reinforcing Cord Material Polyester, Thickness 0.328 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.