
3VX530 Banded Cogged, Wedge V-Belt, 53 in Outside Length, 3/8 in Top Width, 0.328 in Thickness
Mfr # 2/3VX530
Zoro # G916063189
product price:Â $70.99
/eaKey Features
V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX530
Outside Length
53 in
Number of Ribs
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2/3VX530
Zoro #
G916063189
UPC #
072053245172
Country of Origin
United States
Dimensions
Outside Length
53 in
Top Width
3/8 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3VX
Details
Item
Banded Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX530
Number of Ribs
2
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-60 Degrees F
Edge Construction
Raw Edge
Color
Black
Number of Bands
2
Maximum Operating Temperature
250 Degrees F
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Belt Material
Ethylene Elastomer
Application
Heavy Duty Industrial
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX530, Number of Bands 2, Outside Length 53 in, Reinforcing Cord Material Polyester, Thickness 0.328 in, Top Width 25/32 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.