3VX530 V-Belt, 53 in Outside Length, 2 in Top Width, 0.328 in Thickness

  • Mfr # 5/3VX530

  • Zoro # G316210831


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Industry Number
3VX530
Outside Length
53 in
Top Width
2 in
Reinforcing Cord Material
Polyester
Thickness
0.328 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5/3VX530
Zoro #
G316210831
UPC #
072053287264
Country of Origin
United States

Dimensions

Outside Length
53 in
Top Width
2 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3VX

Details

Item
V-Belt
Industry Number
3VX530
Reinforcing Cord Material
Polyester
Belt Material
Ethylene Elastomer
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Raw Edge
Number of Bands
5
Color
Black
Application
Heavy Duty Industrial
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Minimum Operating Temperature
-60 Degrees F
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
250 Degrees F

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX530, Number of Bands 5, Outside Length 53 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 2 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.