3VX530 V-Belt, 53 in Outside Length, 3/8 in Top Width, 0.328 in Thickness

  • Mfr # 3VX530

  • Zoro # G016152875


product price:  $22.99
/ea

Key Features

Industry Number
3VX530
Outside Length
53 in
Top Width
3/8 in
Reinforcing Cord Material
Polyester
Thickness
0.328 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VX530
Zoro #
G016152875
UPC #
072053267006
Country of Origin
United States

Dimensions

Outside Length
53 in
Top Width
3/8 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3VX

Details

Item
V-Belt
Industry Number
3VX530
Reinforcing Cord Material
Polyester
Edge Construction
Raw Edge
Number of Bands
1
Application
Industrial, Heavy Duty Drives
Belt Material
Ethylene Elastomer
Color
Black
Maximum Operating Temperature
250 Degrees F
Belt Series
Super HC(R) Molded Notch Belts
Minimum Operating Temperature
-60 Degrees F
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX530, Number of Bands 1, Outside Length 53 in, Reinforcing Cord Material Polyester, Thickness 0.328 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.