3VX540 Cogged, Wedge V-Belt, 54 in Outside Length, 3/8 in Top Width, 0.328 in Thickness

  • Mfr # 3VX540

  • Zoro # G916065213


product price: $18.89
/ea

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX540
Outside Length
54 in
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VX540
Zoro #
G916065213
UPC #
770075152149
Country of Origin
United States

Dimensions

Outside Length
54 in
Top Width
3/8 in
Thickness
0.328 in
Belt Trade Size
3VX
Rib Width
0.375 in

Details

Item
Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX540
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-60 Degrees F
Color
Black
Number of Bands
1
Edge Construction
Raw Edge
Maximum Operating Temperature
250 Degrees F
Belt Material
Ethylene Elastomer
Belt Series
Super HC(R) Molded Notch Belts
Application
Industrial, Heavy Duty Drives

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX540, Number of Bands 1, Outside Length 54 in, Reinforcing Cord Material Polyester, Thickness 0.328 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.