Shop GATES

3VX560 V-Belt, 56 in Outside Length, 1 3/16 in Top Width, 0.328 in Thickness, 3 Ribs

  • Mfr # 3/3VX560

  • Zoro # G716065413


product price:  $86.75
/ea

Key Features

V-Belt Type
Banded
Belt Series
Super HC Molded Notch PowerBand
V-Belt Section
3VX
Industry Number
3VX560
Number of Ribs
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3/3VX560
Zoro #
G716065413
UPC #
072053261059
Country of Origin
United States

Dimensions

Top Width
1-3/16 in
Thickness
0.31 in
Outside Length
56 in
Belt Trade Size
3VX
Rib Width
0.375 in

Details

Item
Banded Cogged Narrow V-Belt
V-Belt Type
Banded
Belt Series
Super HC Molded Notch PowerBand
V-Belt Section
3VX
Industry Number
3VX560
Number of Ribs
3
Material
Ethylene Elastomeric
Reinforcing Cord Material
Polyester
Standards
ARPM
Belt Material
Ethylene Elastomer
Resistance Properties
Heat-Resistant, Oil-Resistant
Maximum Operating Temperature
250 Degrees F
Edge Construction
Raw Edge
Color
Black
Application
Heavy Industry
Minimum Operating Temperature
-60 Degrees F
Number of Bands
3
Banded Belt
No
For Use With
Super HC® Sheaves
Temp. Range
-60 Degrees to 250 Degrees F
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX560, Number of Bands 3, Outside Length 56 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 1 3/16 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.