3VX560 V-Belt, 56 in Outside Length, 2 13/32 in Top Width, 0.328 in Thickness
Mfr # 6/3VX560
Zoro # G216065609
product price:Â $243.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
3VX560
Outside Length
56 in
Top Width
2 13/32 in
Material
Gates Ethylene Compound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6/3VX560
Zoro #
G216065609
UPC #
072053345094
Country of Origin
United States
Dimensions
Outside Length
56 in
Top Width
2 13/32 in
Thickness
0.328 in
Belt Trade Size
3VX
Rib Width
0.375 in
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
3VX560
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant
Color
Black
Maximum Operating Temperature
250 Degrees F
Belt Material
Ethylene Elastomer
Edge Construction
Raw Edge
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Minimum Operating Temperature
-60 Degrees F
Application
Heavy Duty Industrial
Number of Bands
6
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX560, Number of Bands 6, Outside Length 56 in, Reinforcing Cord Material Polyester, Thickness 0.328 in, Top Width 2 13/32 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.