3VX600 Banded Cogged, Wedge V-Belt, 60 in Outside Length, 3/8 in Top Width, 0.328 in Thickness

  • Mfr # 6/3VX600

  • Zoro # G916065657


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX600
Outside Length
60 in
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6/3VX600
Zoro #
G916065657
UPC #
072053345100
Country of Origin
United States

Dimensions

Outside Length
60 in
Top Width
3/8 in
Thickness
0.328 in
Belt Trade Size
3VX
Rib Width
0.375 in

Details

Item
Banded Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX600
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Edge Construction
Raw Edge
Number of Bands
6
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Color
Black
Belt Material
Ethylene Elastomer
Application
Heavy Duty Industrial
Minimum Operating Temperature
-60 Degrees F

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX600, Number of Bands 6, Outside Length 60 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 2 13/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.