3VX710 V-Belt, 71 in Outside Length, 2 in Top Width, 0.328 in Thickness, 5 Ribs
Mfr # 5/3VX710
Zoro # G316210978
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Industry Number
3VX710
Outside Length
71 in
Number of Ribs
5
Top Width
2 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/3VX710
Zoro #
G316210978
UPC #
072053175066
Country of Origin
United States
Dimensions
Outside Length
71 in
Top Width
2 in
Thickness
0.328 in
Belt Trade Size
3VX
Rib Width
0.375 in
Details
Item
V-Belt
Industry Number
3VX710
Number of Ribs
5
Reinforcing Cord Material
Polyester
Maximum Operating Temperature
250 Degrees F
Color
Black
Belt Material
Ethylene Elastomer
Resistance Properties
Heat Resistant, Oil Resistant
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Minimum Operating Temperature
-60 Degrees F
Application
Heavy Duty Industrial
Number of Bands
5
Edge Construction
Raw Edge
Standards
ARPM, REACH, RoHS2
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX710, Number of Bands 5, Outside Length 71 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 2 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.