3VX750 Banded Cogged, Wedge V-Belt, 75 in Outside Length, 3/8 in Top Width, 0.328 in Thickness

  • Mfr # 3/3VX750

  • Zoro # G916065367


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX750
Outside Length
75 in
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/3VX750
Zoro #
G916065367
UPC #
072053261103
Country of Origin
United States

Dimensions

Outside Length
75 in
Top Width
3/8 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3VX

Details

Item
Banded Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX750
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-60 Degrees F
Color
Black
Number of Bands
3
Maximum Operating Temperature
250 Degrees F
Belt Material
Ethylene Elastomer
Edge Construction
Raw Edge
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Resistance Properties
Heat Resistant, Oil Resistant
Application
Heavy Duty Industrial

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX750, Number of Bands 3, Outside Length 75 in, Reinforcing Cord Material Polyester, Thickness 0.328 in, Top Width 1 3/16 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.