3VX800 V-Belt, 80 in Outside Length, 1 19/32 in Top Width, 0.328 in Thickness, 4 Ribs
Mfr # 4/3VX800
Zoro # G016210896
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Industry Number
3VX800
Outside Length
80 in
Number of Ribs
4
Top Width
1 19/32 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4/3VX800
Zoro #
G016210896
UPC #
072053277333
Country of Origin
United States
Dimensions
Outside Length
80 in
Top Width
1 19/32 in
Thickness
0.328 in
Belt Trade Size
3VX
Rib Width
0.375 in
Details
Item
V-Belt
Industry Number
3VX800
Number of Ribs
4
Reinforcing Cord Material
Polyester
Application
Heavy Duty Industrial
Belt Material
Ethylene Elastomer
Color
Black
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Raw Edge
Number of Bands
4
Minimum Operating Temperature
-60 Degrees F
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Maximum Operating Temperature
250 Degrees F
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX800, Number of Bands 4, Outside Length 80 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 1 19/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.